Zoro Homepage

BEP SPDT Sealed Dipped Toggle Switch - ON/OFF/ON

  • Mfr # 1002011

  • Zoro # G312222784


product price: $27.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002011
Zoro #
G312222784
UPC #
870216046709
Country of Origin
Unknown

Description

SPDT Sealed Toggle Switch - ON/OFF/ON Single pole, double throw toggle switch turns one of two circuits on and off. Common applications include combining nav lights and anchor light with independent bulbs. Completely sealed switches built to stand up to the most extreme conditions. Engineered to IP67 specifications utilizing a double o-ring within a bushing at the toggle and a full epoxy seal at the back. Features: Nominal voltage is 12V/24V DC Rated for 25A at 12V DC, 15A at 24V DC 8in 16 AWG wire lead terminals Mounting stem 15/32in fits panels up to 1/4in thick Same as Cole Hersee part number 55036-14

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.