Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Busbar, 650A, 50V DC

  • Mfr # 777-BB8S-650

  • Zoro # G4543597


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Amps
650A
Voltage
50V DC
Height
49 mm
Width
249 mm
Depth
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777-BB8S-650
Zoro #
G4543597
UPC #
843687006725
Country of Origin
China

Dimensions

Height
49 mm
Width
249 mm
Depth
64 mm

Details

Item
Busbar
Amps
650A
Voltage
50V DC

Description

BEP Pro Installer 8 Stud Bus Bar - 650A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.