Zoro Homepage

Fuse Holder, 35 to 750A Amp Range, 50V DC Volt Rating, Stud

  • Mfr # 778-ANL2S

  • Zoro # G4492296


product price: $64.19
/ea

Key Features

Series
ANL
Amp Range
35 to 750A
Voltage Rating
50V DC
Connector Type
Stud
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
778-ANL2S
Zoro #
G4492296
UPC #
843687006794
Country of Origin
China

Dimensions

Width
1-15/16 in
For Fuse Size
3/8 in dia
Length
5-25/32 in
Mounting Hole Dia.
3/16 in

Details

Item
Fuse Holder
Series
ANL
Amp Range
35 to 750A
Voltage Rating
50V DC
Connector Type
Stud
Body Material
Plastic
Fits Fuse Type
Fast Acting Fuse
Max. Voltage
50V DC
Max. Amps
750A

Description

BEP Pro Installer ANL Fuse Holder w/2 Additional Studs - 750A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.