Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fertilizer Density Scale, USDA Approved

  • Mfr # FDS

  • Zoro # G802710814


product price: $85.25
/ea
Free Shipping & Returns

Key Features

Scale Item
Item
Diameter
3.6
Length
15.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDS
Zoro #
G802710814
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.3
Diameter
3.6
Length
15.4

Details

Scale Item
Item

Description

This portable, accurate Fertilizer Density Scale helps you set fertilizing equipment to the correct weight per cubic foot. USDA approved. 15.5"L. To use: Fill grain canister but do not pack. Level grain to opening of canister. Support scale by ring. Adjust weight until level. Read the test weight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.