Shop BERENSON

1260-1BPN-P 224 mm CC Subtle Surge Appliance Pull with Brushed Nickel

  • Mfr # 1260-1BPN-P

  • Zoro # G203687494


product price:  $49.25
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1260-1BPN-P
Zoro #
G203687494
UPC #
655701093174
Country of Origin
China

Description

Subtle Surge Appliance Pull with Brushed Nickel

The Subtle Surge Collection provides classic curves and soft edges to bring movement and flow to any space.

Specifications
  • Finish: Brushed Nickel
  • Screw: Included
  • Collection: Subtle Surge
  • Length: 9-3/8 in. (238 mm)
  • Center to Center: 8-13/16 in. (224 mm)
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.