Shop BERENSON
Create Account
5149-VB-P Convertible Latches Latch - Verona Bronze
- Mfr # 5149-VB-P
- Zoro # G203982902
product price:Â
$
52.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5149-VB-P
- Zoro #
- G203982902
- UPC #
- 655701077402
- Country of Origin
- China
Description
The Convertible Latches Collection brings aesthetic appeal with a retro look that will keep your cabinet doors secure. This Verona Bronze latch pull features a standard design with an oval shaped knob handle. With the Convertible Latches Collection you can choose whether your cabinet latches are fully functional or exclusively decorative. To install for decorative use, simply flip the latch over, push and hold the catch in the open position, then insert a screw to lock the catch in place.
Specifications- Collection: Convertible Latches
- Finish: Verona Bronze
- Material: Brass
- Base Size: 2 1/16 in.
- Height/Projection: 1 1/8 in.
- Center to Center: 7/8 in.
- Style: Traditional
- Length: 2 1/16 in.
- Width: 2 1/8 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.