Shop ZORO SELECT
See all product information
Create Account
Towel Bar, 2 3/4 in H, 20 3/4 in W
- Mfr # 04-SN6218
- Zoro # G4315796
product price:Â
$
23.15
/ea
Key Features
Finish
Satin Nickel
Collection
Brentwood
Bar Length
18 in
Material
Stainless Steel, Zinc
Color
Satin Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04-SN6218
- Zoro #
- G4315796
- UPC #
- 063013567496
- Country of Origin
- Taiwan, Province of China
- Item
- Towel Bar
- Finish
- Satin Nickel
- Collection
- Brentwood
- Material
- Stainless Steel, Zinc
- Color
- Satin Nickel
- Includes
- Mounting Hardware
- Projection
- 3 5/8 in
- Number of Bars
- 1
- ADA Compliant
- Not ADA Compliant
- Product Type
- Towel Bar
- Bar Material
- Stainless Steel, Zinc
- Center to Center Hole Distance
- 18 in
- Includes Mounting Hardware
- Yes
- Basic Material
- Stainless Steel, Zinc
- Wire Color
- Satin Nickel
Dimensions
- Bar Length
- 18 in
- Overall Height
- 2 3/4 in
- Overall Depth
- 3 3/8 in
- Overall Length
- 20 3/4 in
- Overall Width
- 20 3/4 in
- Bar Width
- 18 in
- Depth
- 3 3/8 in
- Height
- 2 3/4 in
- Width
- 20 3/4 in
Description
Towel Bar, ADA Compliant Not ADA Compliant, Bar Material Stainless Steel, Zinc, Bar Width 18 in, Center to Center Hole Distance 18 in, Finish Satin Nickel, Basic Material Stainless Steel, Zinc, Mounting Type Wall Mount, Number of Bars 1, Overall Depth 3 3/8 in, Overall Height 2 3/4 in, Overall Width 20 3/4 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Color Satin Nickel, Includes Mounting Hardware, Projection 3 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.