9569-10VB-P 160 mm CC Dierdra Pull with Verona Bronze

  • Mfr # 9569-10VB-P

  • Zoro # G103687365


product price:  $31.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9569-10VB-P
Zoro #
G103687365
UPC #
655701091002
Country of Origin
China

Description

Dierdra Pull with Verona Bronze

The Dierdra Collection presents classic designs and finishes to accent any transitional space.

Specifications
  • Finish: Verona Bronze
  • Base Material: Zinc
  • Collection: Dierdra
  • Length: 6-15/16 in. (176 mm)
  • Width: 5/8 in. (16 mm)
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.