Zoro Homepage
This item is Discontinued.
Berenson Adagio 3 inch CC Oil Rubbed Bronze Hillcrest Pull 7907-1ORB-P

Adagio 3 inch CC Oil Rubbed Bronze Hillcrest Pull (Discontinued)

  • Mfr # 7907-1ORB-P
  • Zoro # G309252084
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7907-1ORB-P
Zoro #
G309252084
UPC #
65570107027
Country of Origin
China

Dimensions

Length
4-5/8 in.
Width
1/2 in.

Details

Finish
Oil Rubbed Bronze
Color
Oil Rubbed Bronze
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3 in.
Item
Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.