Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advantage Wire Pulls 3 1/2 inch CC Brushed Nickel Steel Pull

  • Mfr # 6242-2BPN-P

  • Zoro # G309252275


product price: $1.78
/ea
Sold in multiples of 9 for $16.02

Key Features

Finish
Brushed Nickel
Material
Steel
Length
3-13/16 in.
Width
5/16 in.
Outer Mounting Hole Ctr. to Ctr.
3-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6242-2BPN-P
Zoro #
G309252275
UPC #
65570108573
Country of Origin
China

Dimensions

Length
3-13/16 in.
Width
5/16 in.

Details

Finish
Brushed Nickel
Color
Brushed Nickel
Material
Steel
Outer Mounting Hole Ctr. to Ctr.
3-1/2 in.
Item
Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.