Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advantage Wire Pulls 96mm CC Matte Black Steel Pull

  • Mfr # 6127-2055-P

  • Zoro # G209252382


product price: $1.69
/ea
Sold in multiples of 7 for $11.83

Key Features

Finish
Matte Black
Material
Steel
Length
4-1/16 in.
Width
5/16 in.
Outer Mounting Hole Ctr. to Ctr.
96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6127-2055-P
Zoro #
G209252382
UPC #
65570109561
Country of Origin
China

Dimensions

Length
4-1/16 in.
Width
5/16 in.

Details

Finish
Matte Black
Color
Matte Black
Material
Steel
Outer Mounting Hole Ctr. to Ctr.
96 mm
Item
Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.