This item is Discontinued.

Berenson Art Nouveau 3 inch and 3 1/2 inch CC Vintage Nickel Pull 4135-1VTN-P

Art Nouveau 3 inch and 3 1/2 inch CC Vintage Nickel Pull (Discontinued)

  • Mfr # 4135-1VTN-P
  • Zoro # G309252053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4135-1VTN-P
Zoro #
G309252053
UPC #
65570107701
Country of Origin
China

Dimensions

Length
5-1/4 in.
Width
11/16 in.

Details

Finish
Vintage Nickel
Color
Vintage Nickel
Material
Zinc
Outer Mounting Hole Ctr. to Ctr.
3 in. and 3-1/2 in.
Item
Pull
Includes
Installation screws
For Use With
Cabinets, drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.