Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aspire Brushed Tin Knob

  • Mfr # 9244-10BT-P

  • Zoro # G709252547


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Material
Zinc
Diameter
1-1/4 in.
For Use With
Cabinets, drawers
Color
Brushed Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9244-10BT-P
Zoro #
G709252547
UPC #
65570107794
Country of Origin
China

Dimensions

Diameter
1-1/4 in.

Details

Item
Knob
Material
Zinc
Finish
Brushed Tin
For Use With
Cabinets, drawers
Color
Brushed Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.