Shop BERENSON

BE1219 10VB 160 mm Century Edge Pull; Verona Bronze

  • Mfr # BE1219 10VB

  • Zoro # G703691892


product price:  $28.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BE1219 10VB
Zoro #
G703691892
UPC #
-
Country of Origin
China

Description

We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.

Features
  • Century Edge Pull
Specifications
  • Color: Verona Bronze
  • Size: 160 mm
  • Center-to-Center: 6.31"
  • Length: 7.12"
  • Width: 0.625"
  • Projection: 1.18"
  • Material: Zinc
  • Style: Comtemporary

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.