Zoro Homepage

Berenson 0829-2MDB-P Tempo Knob - Modern Brushed Gold

  • Mfr # 0829-2MDB-P

  • Zoro # G803687474


product price: $17.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0829-2MDB-P
Zoro #
G803687474
UPC #
655701060008
Country of Origin
China

Description

The Tempo Collection brings you functional decorative hardware with a versatile, bar design. This Modern Brushed Gold knob has a T-shape design and timeless finish. The Tempo Collection has classic cabinet knob designs to update your transitional kitchen or bath.

Specifications
  • Collection: Tempo
  • Finish: Modern Brushed Gold
  • Material: Steel
  • Tap: 8-32
  • Base Size: 3/8 in.
  • Height/Projection: 1 1/4 in.
  • Style: Transitional
  • Length: 2 in.
  • Width: 1/2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.