Zoro Homepage

Berenson 0832-2055-P 128 mm Tempo Pull - Black

  • Mfr # 0832-2055-P

  • Zoro # G203687371


product price: $30.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0832-2055-P
Zoro #
G203687371
UPC #
655701060039
Country of Origin
China

Description

The Tempo Collection brings you functional decorative hardware with a versatile, bar design. This Black pull has a round posts and a timeless finish. The signature of the Tempo Collection is its simple design which makes it a perfect fit for transitional kitchen or baths.

Specifications
  • Collection: Tempo
  • Finish: Black
  • Material: Steel
  • Tap: 8-32
  • Base Size: 3/8 in.
  • Height/Projection: 1 1/4 in.
  • Center to Center: 128 mm
  • Style: Transitional
  • Length: 7 3/8 in.
  • Width: 1/2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.