Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berenson 1074-4GPH-P 56 mm Bravo Pull - Graphite

  • Mfr # 1074-4GPH-P

  • Zoro # G103687228


product price: $20.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1074-4GPH-P
Zoro #
G103687228
UPC #
655701058623
Country of Origin
China

Description

The Bravo Collection has rectangular finger pulls for contemporary homes. This Graphite pull is a great addition to minimalist designs. The Bravo Collection has decorative hardware to give your cabinets a clean look.

Specifications
  • Collection: Bravo
  • Finish: Graphite
  • Material: Aluminum
  • Base Size: 11/16 in.
  • Height/Projection: 1 3/4 in.
  • Center to Center: 56 mm
  • Style: Contemporary
  • Length: 3 in.
  • Width: 3/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.