Zoro Homepage

Berenson 1124-1SLT-P 320 mm CC Skyline Appliance Pull with Slate

  • Mfr # 1124-1SLT-P

  • Zoro # G803687535


product price: $47.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1124-1SLT-P
Zoro #
G803687535
UPC #
655701091514
Country of Origin
China

Description

Skyline Appliance Pull with Slate

The Skyline Collection offers structured cabinet knobs and pulls in multiple finishes that give you a wide range of options for your design space.

Specifications
  • Finish: Slate
  • Base Material: Zinc
  • Collection: Skyline
  • Length: 13 in. (330 mm)
  • Width: 5/8 in. (16 mm)
  • Weight: 0.56 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.