Zoro Homepage

Berenson 1219-10VB-P 160 mm CC Century Edge Pull with Verona Bronze

  • Mfr # 1219-10VB-P

  • Zoro # G203687722


product price: $24.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1219-10VB-P
Zoro #
G203687722
UPC #
655701092764
Country of Origin
China

Description

Century Edge Pull with Verona Bronze

The Century Edge Collection focuses on a simple yet chic design in six metallic finishes.

Specifications
  • Finish: Verona Bronze
  • Screw: Included
  • Collection: Century Edge
  • Length: 7-1/8 in. (181 mm)
  • Width: 5/8 in. (16 mm)
  • Weight: 0.27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.