Berenson 1227-1055-P 224 mm CC Century Edge Appliance Pull with Matte Black

  • Mfr # 1227-1055-P

  • Zoro # G503687620


product price: $34.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1227-1055-P
Zoro #
G503687620
UPC #
655701092849
Country of Origin
China

Description

Century Edge Appliance Pull with Matte Black

The Century Edge Collection focuses on a simple yet chic design in six metallic finishes.

Specifications
  • Finish: Matte Black
  • Screw: Included
  • Collection: Century Edge
  • Length: 9-1/2 in. (241 mm)
  • Center to Center: 8-13/16 in. (224 mm)
  • Weight: 0.43 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.