
Berenson 1234-1MDB-P 12 in. CC Century Edge Appliance Pull with Modern Bronze
Mfr # 1234-1MDB-P
Zoro # G103687624
product price: $85.95
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1234-1MDB-P
Zoro #
G103687624
UPC #
655701092917
Country of Origin
China
Description
Century Edge Appliance Pull with Modern Bronze
The Century Edge Collection focuses on a simple yet chic design in six metallic finishes.
Specifications- Finish: Modern Bronze
- Screw: Included
- Collection: Century Edge
- Length: 12-7/8 in. (327 mm)
- Center to Center: 12 in. (305 mm)
- Weight: 1.09 lbs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.