Berenson 1240-1MDB-P 1.562 in. Subtle Surge Knob with Long Modern Bronze

  • Mfr # 1240-1MDB-P

  • Zoro # G603687209


product price: $28.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1240-1MDB-P
Zoro #
G603687209
UPC #
655701092979
Country of Origin
China

Description

Subtle Surge Knob with Long Modern Bronze

The Subtle Surge Collection provides classic curves and soft edges to bring movement and flow to any space.

Specifications
  • Finish: Modern Bronze
  • Collection: Subtle Surge
  • Weight: 0.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.