Zoro Homepage

Berenson 1252-1MDB-P 128 mm CC Subtle Surge Pull with Modern Bronze

  • Mfr # 1252-1MDB-P

  • Zoro # G603687162


product price: $25.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1252-1MDB-P
Zoro #
G603687162
UPC #
655701093099
Country of Origin
China

Description

Subtle Surge Pull with Modern Bronze

The Subtle Surge Collection provides classic curves and soft edges to bring movement and flow to any space.

Specifications
  • Finish: Modern Bronze
  • Screw: Included
  • Collection: Subtle Surge
  • Width: 7/16 in. (11 mm)
  • Center to Center: 5-1/16 in. (128 mm)
  • Weight: 0.23 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.