Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berenson 1262-1014-P 224 mm CC Subtle Surge Appliance Pull with Polished Nickel

  • Mfr # 1262-1014-P

  • Zoro # G703687321


product price: $38.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1262-1014-P
Zoro #
G703687321
UPC #
655701093198
Country of Origin
China

Description

Subtle Surge Appliance Pull with Polished Nickel

The Subtle Surge Collection provides classic curves and soft edges to bring movement and flow to any space.

Specifications
  • Finish: Polished Nickel
  • Screw: Included
  • Collection: Subtle Surge
  • Length: 9-3/8 in. (238 mm)
  • Center to Center: 8-13/16 in. (224 mm)
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.