Zoro Homepage

Berenson 1294-1MDB-P 160 mm CC Tailored Traditional Pull with Modern Bronze

  • Mfr # 1294-1MDB-P

  • Zoro # G203687609


product price: $24.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1294-1MDB-P
Zoro #
G203687609
UPC #
655701093518
Country of Origin
China

Description

Tailored Traditional Pull with Modern Bronze

The Tailored Traditional Collection offers classic cabinet hardware in a variety of finishes.

Specifications
  • Finish: Modern Bronze
  • Screw: Included
  • Collection: Tailored Traditional
  • Length: 7 in. (178 mm)
  • Center to Center: 6-5/16 in. (160 mm)
  • Weight: 0.28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.