Zoro Homepage

Berenson 2031-10VB-P 160 mm CC Aspire Pull with Verona Bronze

  • Mfr # 2031-10VB-P

  • Zoro # G203687630


product price: $25.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2031-10VB-P
Zoro #
G203687630
UPC #
655701086381
Country of Origin
China

Description

Aspire Pull with Verona Bronze

The Aspire Collection focuses on curves and straight lines to give a sleek and sophisticated design.

Specifications
  • Finish: Verona Bronze
  • Base Material: Zinc
  • Collection: Aspire
  • Length: 6-1/2 in. (165 mm)
  • Width: 11/16 in. (17.5 mm)
  • Weight: 0.29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.