Zoro Homepage

Berenson 2092-40VB-P 256 mm CC Elevate Appliance Pull with Verona Bronze

  • Mfr # 2092-40VB-P

  • Zoro # G403687621


product price: $36.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2092-40VB-P
Zoro #
G403687621
UPC #
655701086817
Country of Origin
China

Description

Elevate Appliance Pull with Verona Bronze

The Elevate Collection has an intricate balance of bold and simple which is what makes this style so sophisticated.

Specifications
  • Finish: Verona Bronze
  • Base Material: Aluminum
  • Collection: Elevate
  • Length: 10-5/8 in. (270 mm)
  • Width: 3/4 in. (19 mm)
  • Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.