Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berenson 2106-40SG-P 320 mm Elevate Pull - Satin Gold

  • Mfr # 2106-40SG-P

  • Zoro # G103687433


product price: $40.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106-40SG-P
Zoro #
G103687433
UPC #
655701058777
Country of Origin
China

Description

The Elevate Collection has an intricate balance of bold and simple which is what makes this style so sophisticated. This Satin Gold pull has defined edges and a smooth surface. The decorative hardware of the Elevate Collection will has a squared aqay look perfect for contemporary homes.

Specifications
  • Collection: Elevate
  • Finish: Satin Gold
  • Material: Aluminum
  • Tap: 8-32
  • Base Size: 9/16 in.
  • Height/Projection: 1 1/8 in.
  • Center to Center: 320 mm
  • Style: Contemporary
  • Length: 13 1/8 in.
  • Width: 3/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.