Zoro Homepage

Berenson 2110-4GPH-P 128 mm Elevate Pull - Graphite

  • Mfr # 2110-4GPH-P

  • Zoro # G603687360


product price: $35.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2110-4GPH-P
Zoro #
G603687360
UPC #
655701058814
Country of Origin
China

Description

The Elevate Collection has an intricate balance of bold and simple which is what makes this style so sophisticated. This Graphite pull has a rectangular design and defined edges. The Elevate Collection has cabinet hardware that will take your contemporary home to new heights.

Specifications
  • Collection: Elevate
  • Finish: Graphite
  • Material: Aluminum
  • Tap: 8-32
  • Base Size: 9/16 in.
  • Height/Projection: 1 1/8 in.
  • Center to Center: 128 mm
  • Style: Contemporary
  • Length: 5 9/16 in.
  • Width: 3/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.