Zoro Homepage

Berenson 2132-1MDB-P 160 mm Aspire Pull - Modern Brushed Gold

  • Mfr # 2132-1MDB-P

  • Zoro # G503687613


product price: $20.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132-1MDB-P
Zoro #
G503687613
UPC #
655701059033
Country of Origin
China

Description

The Aspire Collection focuses on curves and straight lines to give a sleek and sophisticated design. This Modern Brushed Gold pull has an elegant design and warm finish. The Aspire Collection gives you transitional hardware to bring new energy to your kitchen or bath.

Specifications
  • Collection: Aspire
  • Finish: Modern Brushed Gold
  • Material: Zinc
  • Tap: 8-32
  • Base Size: 5/16 in.
  • Height/Projection: 1 1/4 in.
  • Center to Center: 160 mm
  • Style: Transitional
  • Length: 6 1/2 in.
  • Width: 11/16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.