Zoro Homepage

Berenson 2135-1MDB-P Aspire Knob - Modern Brushed Gold

  • Mfr # 2135-1MDB-P

  • Zoro # G303687530


product price: $13.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2135-1MDB-P
Zoro #
G303687530
UPC #
655701059064
Country of Origin
China

Description

The Aspire Collection focuses on curves and straight lines to give a sleek and sophisticated design. This Modern Brushed Gold knob has a stunning hourglass shape. The Aspire Collection gives you sleek cabinet hardware for your transitional kitchen or bath.

Specifications
  • Collection: Aspire
  • Finish: Modern Brushed Gold
  • Material: Zinc
  • Tap: 8-32
  • Base Size: 11/16 in.
  • Height/Projection: 1 3/16 in.
  • Style: Transitional
  • Length: 1 1/4 in.
  • Width: 3/4 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.