Zoro Homepage

Berenson 2154-1MDB-P 160 mm Hearthstone Pull - Modern Brushed Gold

  • Mfr # 2154-1MDB-P

  • Zoro # G303687677


product price: $30.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2154-1MDB-P
Zoro #
G303687677
UPC #
655701059255
Country of Origin
China

Description

The Hearthstone Collection will add warmth to any space in your home with its geometric shapes and thick design elements. This Modern Brushed Gold pull features a smooth surface and a timeless finish. The Hearthstone Collection offers decorative hardware in a variety of sizes to enhance your traditional home.

Specifications
  • Collection: Hearthstone
  • Finish: Modern Brushed Gold
  • Material: Zinc
  • Tap: 8-32
  • Base Size: 7/8 in.
  • Height/Projection: 1 1/2 in.
  • Center to Center: 160 mm
  • Style: Traditional
  • Length: 7 5/16 in.
  • Width: 9/16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.