Zoro Homepage

Berenson 2158-1MDB-P Hearthstone Knob - Modern Brushed Gold

  • Mfr # 2158-1MDB-P

  • Zoro # G803687627


product price: $21.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2158-1MDB-P
Zoro #
G803687627
UPC #
655701059293
Country of Origin
China

Description

The Hearthstone Collection will add warmth to any space in your home with its geometric shapes and thick design elements. This Modern Brushed Gold knob has a rectangular shape and a strong appearance. The Hearthstone Collection offers classic cabinet hardware for your traditional kitchen or bath.

Specifications
  • Collection: Hearthstone
  • Finish: Modern Brushed Gold
  • Material: Zinc
  • Tap: 8-32
  • Base Size: 13/16 in.
  • Height/Projection: 1 1/8 in.
  • Style: Traditional
  • Length: 1 9/16 in.
  • Width: 1 1/8 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.