Zoro Homepage

Berenson 2298-4026-P 320 mm Meadow Pull - Polished Chrome

  • Mfr # 2298-4026-P

  • Zoro # G603687131


product price: $41.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2298-4026-P
Zoro #
G603687131
UPC #
655701059668
Country of Origin
China

Description

The Meadow Collection offers an organic look in a soft and classic design. This Polished Chrome pull has smooth contours and a lustrous finish. The Meadow Collection has decorative hardware to bring an appealing visual to your transitional home.

Specifications
  • Collection: Meadow
  • Finish: Polished Chrome
  • Material: Aluminum
  • Tap: 8-32
  • Base Size: 1/2 in.
  • Height/Projection: 1 3/8 in.
  • Center to Center: 320 mm
  • Style: Transitional
  • Length: 14 3/16 in.
  • Width: 11/16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.