Zoro Homepage

Berenson 2306-4BPN-P 256 mm CC Meadow Appliance Pull with Brushed Nickel

  • Mfr # 2306-4BPN-P

  • Zoro # G703687635


product price: $33.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2306-4BPN-P
Zoro #
G703687635
UPC #
655701086923
Country of Origin
China

Description

Meadow Appliance Pull with Brushed Nickel

The Meadow Collection offers an organic look in a soft and classic design.

Specifications
  • Finish: Brushed Nickel
  • Base Material: Aluminum
  • Collection: Meadow
  • Length: 11-11/16 in. (297 mm)
  • Width: 11/16 in. (17.5 mm)
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.