Zoro Homepage

Berenson 2401-1055-P 128 mm Domestic Bliss CC Matte Black Pull

  • Mfr # 2401-1055-P

  • Zoro # G403687560


product price: $24.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2401-1055-P
Zoro #
G403687560
UPC #
655701099466
Country of Origin
China

Description

This 128mm Matte Black pull has a popular finish and design that is ideal for modern furniture. The cabinet knobs and pulls of the Domestic Bliss Collection have a transitional design that will complement recessed panel cabinets.

Specifications
  • Finish: Matte Black
  • Material: Zinc
  • Base: 3/4"
  • Size: 128 mm
  • Dimension: 5 3/4" x 5/8" x 1 3/8"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.