Zoro Homepage

Berenson 2938-1FE-P 96 mm CC Euro Traditions Pull with Dull Rust

  • Mfr # 2938-1FE-P

  • Zoro # G503687071


product price: $23.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2938-1FE-P
Zoro #
G503687071
UPC #
655701051525
Country of Origin
China

Description

Euro Traditions Pull with Dull Rust

The Euro Traditions Collection reflects the simplicity and balance of honored design principles.

Specifications
  • Finish: Dull Rust
  • Base Material: Zinc
  • Collection: Euro Traditions
  • Length: 4-5/16 in. (109.5 mm)
  • Width: 9/16 in. (14.3 mm)
  • Projection: 1-1/16 in.
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.