Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Berenson Berenson 2962-1BPN-C 192 x 241 mm CC Euroline Pull with Brushed Nickel 2962-1BPN-C

Berenson 2962-1BPN-C 192 x 241 mm CC Euroline Pull with Brushed Nickel (Discontinued)

  • Mfr # 2962-1BPN-C
  • Zoro # G603687100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2962-1BPN-C
Zoro #
G603687100
UPC #
655701051723
Country of Origin
China

Description

Euroline Pull with Brushed Nickel

The Euroline Collection presents smooth, clean, geometric shapes for your cabinet hardware needs.

Specifications
  • Finish: Brushed Nickel
  • Base Material: Zinc
  • Collection: Euroline
  • Length: 9-1/2 in. (241 mm)
  • Width: 1/2 in. (12.7 mm)
  • Projection: 1-3/8 in.
  • Weight: 0.61 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.