Zoro Homepage

Berenson 3044-1LWI-P 96 mm CC Rhapsody Pull with Weathered Iron

  • Mfr # 3044-1LWI-P

  • Zoro # G003687588


product price: $23.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3044-1LWI-P
Zoro #
G003687588
UPC #
655701069698
Country of Origin
China

Description

Rhapsody Pull with Weathered Iron

The Rhapsody Collection offers intricately designed cabinet hardware that brings the look of quality craftsmanship to the forefront.

Specifications
  • Finish: Weathered Iron
  • Base Material: Zinc
  • Collection: Rhapsody
  • Length: 4-3/16 in. (106.5 mm)
  • Width: 3/8 in. (10 mm)
  • Projection: 1-1/4 in.
  • Weight: 0.19 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.