Zoro Homepage

Berenson 4077-1BPN-P 128 mm CC Laura Pull with Brushed Nickel

  • Mfr # 4077-1BPN-P

  • Zoro # G603687445


product price: $35.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4077-1BPN-P
Zoro #
G603687445
UPC #
655701082468
Country of Origin
China

Description

Laura Pull with Brushed Nickel

Simple, with slight detail, the Laura Collection boasts a variety of classic finishes.

Specifications
  • Finish: Brushed Nickel
  • Base Material: Zinc
  • Collection: Laura
  • Length: 6 in. (152 mm)
  • Center to Center: 5 in. (127 mm)
  • Weight: 0.33 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.