Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Berenson 4184-10PC-P 320 mm Metro Pull - Polished Copper

  • Mfr # 4184-10PC-P

  • Zoro # G303687202


product price: $49.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4184-10PC-P
Zoro #
G303687202
UPC #
655701059767
Country of Origin
China

Description

The sleek, streamlined design of the Metro Collection allows for your space to shine around it. This Polished Copper pull features a slim form and defined edges. The Metro Collection has decorative hardware to give your contemporary home a sophisticated upgrade.

Specifications
  • Collection: Metro
  • Finish: Polished Copper
  • Material: Zinc
  • Tap: 8-32
  • Base Size: 3/8 in.
  • Height/Projection: 1 3/8 in.
  • Center to Center: 320 mm
  • Style: Contemporary
  • Length: 13 in.
  • Width: 3/8 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.