Zoro Homepage
This item is Discontinued.
Berenson Berenson 7117-1RC-C 1.312 in. dia. Overture Knob with Rustic Copper 7117-1RC-C

Berenson 7117-1RC-C 1.312 in. dia. Overture Knob with Rustic Copper (Discontinued)

  • Mfr # 7117-1RC-C
  • Zoro # G003687656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7117-1RC-C
Zoro #
G003687656
UPC #
655701067526
Country of Origin
China

Description

Overture Knob with Rustic Copper

The Overture Collection offers a rustic look with its decorative carved out designs.

Specifications
  • Finish: Rustic Copper
  • Base Material: Zinc
  • Collection: Overture
  • Diameter: 1-5/16 in. (33.3 mm)
  • Projection: 1 in.
  • Weight: 0.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.