Zoro Homepage
This item is Discontinued.
Berenson Berenson 7131-1015-C 96 mm CC Virtuoso Pull with Satin Nickel 7131-1015-C

Berenson 7131-1015-C 96 mm CC Virtuoso Pull with Satin Nickel (Discontinued)

  • Mfr # 7131-1015-C
  • Zoro # G403687645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7131-1015-C
Zoro #
G403687645
UPC #
655701072377
Country of Origin
China

Description

Virtuoso Pull with Satin Nickel

The Virtuoso Collection provides an elegant blend of classic and contemporary design elements in four rustic finishes.

Specifications
  • Finish: Satin Nickel
  • Base Material: Zinc
  • Collection: Virtuoso
  • Length: 5 in. (127 mm)
  • Width: 5/8 in. (16 mm)
  • Projection: 15/16 in.
  • Weight: 0.16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.