Zoro Homepage

Berenson 7890-1VB-P 96 mm CC Vibrato Pull with Verona Bronze

  • Mfr # 7890-1VB-P

  • Zoro # G803695837


product price: $21.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7890-1VB-P
Zoro #
G803695837
UPC #
655701070106
Country of Origin
China

Description

Vibrato Pull with Verona Bronze

The Vibrato Collection will provide any space with strong rich design elements in a Verona Bronze finish.

Specifications
  • Finish: Verona Bronze
  • Base Material: Zinc
  • Collection: Vibrato
  • Length: 4-15/16 in. (125 mm)
  • Width: 11/16 in. (17.5 mm)
  • Projection: 1-1/8 in.
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.