Zoro Homepage
This item is Discontinued.
Berenson Berenson 7902-2VB-P 288 mm CC Alto Appliance Pull with Verona Bronze 7902-2VB-P

Berenson 7902-2VB-P 288 mm CC Alto Appliance Pull with Verona Bronze (Discontinued)

  • Mfr # 7902-2VB-P
  • Zoro # G803687580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7902-2VB-P
Zoro #
G803687580
UPC #
655701070229
Country of Origin
China

Description

Alto Appliance Pull with Verona Bronze

The Alto Collection provides slim and sleek designs for your cabinet hardware needs, in contemporary metallic finishes.

Specifications
  • Finish: Verona Bronze
  • Base Material: Steel
  • Collection: Alto
  • Length: 13-1/4 in. (337 mm)
  • Width: 3/8 in. (10 mm)
  • Projection: 1-1/4 in.
  • Weight: 0.44 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.