This item is Discontinued.

Berenson Berenson 8240-1WN-P 6 in. CC Toccata Appliance Pull with Weathered Nickel 8240-1WN-P

Berenson 8240-1WN-P 6 in. CC Toccata Appliance Pull with Weathered Nickel (Discontinued)

  • Mfr # 8240-1WN-P
  • Zoro # G203687708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8240-1WN-P
Zoro #
G203687708
UPC #
655701071509
Country of Origin
China

Description

Toccata Appliance Pull with Weathered Nickel

The Toccata Collection offers artisan inspired knobs and cabinet pulls that will add a unique style to your kitchen space.

Specifications
  • Finish: Weathered Nickel
  • Base Material: Zinc
  • Collection: Toccata
  • Length: 7-13/16 in. (198 mm)
  • Width: 9/16 in. (14.3 mm)
  • Projection: 1-11/16 in.
  • Weight: 0.48 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.