Zoro Homepage

Berenson 8267-1BPN-P 6 in. CC Forte Pull with Brushed Nickel

  • Mfr # 8267-1BPN-P

  • Zoro # G503687668


product price: $35.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8267-1BPN-P
Zoro #
G503687668
UPC #
655701071776
Country of Origin
China

Description

Forte Pull with Brushed Nickel

The Forte Collection brings you a wide range of finishes and sizes, making it more versatile.

Specifications
  • Finish: Brushed Nickel
  • Base Material: Zinc
  • Collection: Forte
  • Length: 6-5/8 in. (168 mm)
  • Width: 11/16 in. (17.5 mm)
  • Projection: 1-7/8 in.
  • Weight: 0.39 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.