Berenson 8299-1ORB-P 18 in. CC Forte Appliance Pull with Oil Rubbed Bronze

  • Mfr # 8299-1ORB-P

  • Zoro # G403687676


product price:  $169.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8299-1ORB-P
Zoro #
G403687676
UPC #
655701072223
Country of Origin
China

Description

Forte Appliance Pull with Oil Rubbed Bronze

The Forte Collection brings you a wide range of finishes and sizes, making it more versatile.

Specifications
  • Finish: Oil Rubbed Bronze
  • Base Material: Zinc
  • Collection: Forte
  • Length: 19 in. (483 mm)
  • Width: 1-1/8 in. (28.6 mm)
  • Projection: 2-1/2 in.
  • Weight: 2.55 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.