Zoro Homepage

Berenson 9222-1BPN-P 3 in. CC Echo Pull with Brushed Nickel

  • Mfr # 9222-1BPN-P

  • Zoro # G403687256


product price: $24.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9222-1BPN-P
Zoro #
G403687256
UPC #
655701077723
Country of Origin
China

Description

Echo Pull with Brushed Nickel

The Echo Collection provides a traditional design element with simple yet elegant finishes for all your cabinet hardware needs.

Specifications
  • Finish: Brushed Nickel
  • Base Material: Zinc
  • Collection: Echo
  • Length: 4-3/4 in. (121 mm)
  • Width: 3/4 in. (19 mm)
  • Projection: 1-1/8 in.
  • Weight: 0.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.