Zoro Homepage

Berenson 9231-1BPN-P 96 mm CC Aspire Pull with Brushed Nickel

  • Mfr # 9231-1BPN-P

  • Zoro # G103687143


product price: $20.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9231-1BPN-P
Zoro #
G103687143
UPC #
655701077815
Country of Origin
China

Description

Aspire Pull with Brushed Nickel

The Aspire Collection focuses on curves and straight lines to give a sleek and sophisticated design.

Specifications
  • Finish: Brushed Nickel
  • Base Material: Zinc
  • Collection: Aspire
  • Length: 4-1/8 in. (105 mm)
  • Width: 11/16 in. (17.5 mm)
  • Projection: 1-1/4 in.
  • Weight: 0.21 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.